Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSB320LAF

Hubbell Switches

CSB320LAF

Hubbell Switches
SWITCH, 3W, 20A 120/277V, B+S, LA,
MFG Item Number
CSB320LAF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
CSB320LAF
SWITCH, 3W, 20A 120/277V, B+S, LA,

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number CSB320LAF
Description SWITCH, 3W, 20A 120/277V, B+S, LA, FRAME
Voltage 120 VAC, 277 VAC
Switch Configuration Three Way
Operator Light Almond
Operator Color Toggle
Current Rating 20 A
Wiring Back and Side Wired
Illuminated No
Locking No
Grade Specification
Approvals CSA, UL
Comments Framed Toggle
Net Weight 0.15 lbs
Gross Weight 0.15 lbs