Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSB320WF Hubbell Switches, SWITCH, 3W, 20A 120/277V, B+S, WH,

MFG Item Number
CSB320WF

CSB320WF Hubbell Switches, SWITCH, 3W, 20A 120/277V, B+S, WH,

MFG Item Number
CSB320WF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
CSB320WF
SWITCH, 3W, 20A 120/277V, B+S, WH,

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number CSB320WF
Description SWITCH, 3W, 20A 120/277V, B+S, WH, FRAME
Voltage 120 VAC, 277 VAC
Switch Configuration Three Way
Operator White
Operator Color Toggle
Current Rating 20 A
Wiring Back and Side Wired
Illuminated No
Locking No
Grade Specification
Approvals CSA, UL
Comments Framed Toggle
Net Weight 0.15 lbs
Gross Weight 0.15 lbs