Series Information
| Manufacturer Part Number | CSB415B |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Switches |
| Description | Switches and Lighting Controls, Commercial Grade, Toggle Switches, General Purpose AC, Four Way, 15A 120/277V AC, Back and Side Wired, Brown |
| Grade | Commercial |
| Switch Configuration | Four Way |
| Voltage | 120 VAC, 277 VAC |
| Current Rating | 15 A |
| Operator Color | Brown |
| Illuminated | No |
| Locking | No |
| Wiring | Back and Side Wired |
| Approvals | CSA, UL |
| Comments | Self-Grounding |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.15 lbs |