Series Information
| Manufacturer | Hubbell |
|---|---|
| Family Series | Hubbell Switches |
| Manufacturer Part Number | CSB420R |
| Description | SWITCH, SPEC, 4W, 20A 120/277V, B+S, RD |
| Voltage | 120 VAC, 277 VAC |
| Switch Configuration | Four Way |
| Operator | Red |
| Operator Color | Toggle |
| Current Rating | 20 A |
| Wiring | Back and Side Wired |
| Wire Size Range | #14 to #10 AWG Solid and Stranded Copper Wire Only |
| Illuminated | No |
| Locking | No |
| Grade | Specification |
| Grounding | Screw |
| Operating Temperature | -40-167 °F |
| Approvals | CSA, UL |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.15 lbs |