Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Furniture
CSC16USB
Eaton's Tripp Lite series Furniture
16-Port USB Charging Station
This item cannot be canceled or returned
Description
16-Port USB Charging Station
Specifications
Specifications
| Manufacturer Part Number |
CSC16USB |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Furniture |
| Description |
16-Port USB Charging Station Cabinet Wall Mount w/ Sync |
| Approvals |
UL |
| Net Weight |
112 lbs |
| Gross Weight |
112 lbs |
CSC16USB
Eaton's Tripp Lite series Furniture