Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Furniture
CSC32ACW
Eaton's Tripp Lite series Furniture
32-Port USB Charging Sync Station
This item cannot be canceled or returned
Description
32-Port USB Charging Sync Station
Specifications
Specifications
| Manufacturer Part Number |
CSC32ACW |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Furniture |
| Description |
32-Port USB Charging Sync Station Cart Laptop Tablet iPad |
| Approvals |
UL |
| Net Weight |
157.04 lbs |
| Gross Weight |
157.04 lbs |
CSC32ACW
Eaton's Tripp Lite series Furniture