CSC4T/O
Altech Terminal Blocks, Feed Through Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSC4T/O Altech Terminal Blocks, Feed Through Series, Feed-thru, Spring Clamp (100)

MFG Item Number
CSC4T/O

CSC4T/O Altech Terminal Blocks, Feed Through Series, Feed-thru, Spring Clamp (100)

MFG Item Number
CSC4T/O
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Feed Through Series
Item #
CSC4T/O
Feed-thru, Spring Clamp (100)

Feed Through Series Information

Altech has screw clamp and spring clamp feed through terminals. Their standard screw clamp feed through terminals are the most versatile terminals for wire‑to‑wire connection in control, automation, instrumentation and power distribution applications. A special design feature on the flexible foot enables easy mounting and dismounting from the DIN rail with the help of a screwdriver. The terminals with AEx eII EEx eII can be used in a potentially explosive atmosphere which may occur in chemical and petrochemical industry. These terminals can be used in class 1, zone 0, 1 & 2 hazardous locations.

The spring clamp terminal blocks offer a time saving alternative to the popular screw clamp connection. They can also be mounted on 35 mm DIN rails. Insulated push‑in type jumpers offer a quick and shook proof solution for most cross‑connection applications.

Specifications

Specifications
Manufacturer Part Number CSC4T/O
Manufacturer Altech
Product Series Feed Through
Family Series Altech Terminal Blocks, Feed Through Series
Description Feed-thru, Spring Clamp (100)
Type Standard Block
Number of Circuits 1
Spacing 6 mm
Current Rating 25 A
UL Voltage 600 V
Wire Size Range 22 AWG
CSA Voltage 600 V
Color Orange
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition Yes
Net Weight 0.025 lbs
Gross Weight 0.025 lbs