CSD-CA1G1-1
Johnson Controls Sensors, CSD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CSD-CA1G1-1 Johnson Controls Sensors, CSD Series, Splt/Adj Led 1.25A W/Rly; Split
MFG Item Number
CSD-CA1G1-1

CSD-CA1G1-1 Johnson Controls Sensors, CSD Series, Splt/Adj Led 1.25A W/Rly; Split

MFG Item Number
CSD-CA1G1-1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, CSD Series
Item #
CSD-CA1G1-1
Splt/Adj Led 1.25A W/Rly; Split

CSD Series Information

The Current Switch Device (CSD) Series of digital output current switches are non‑intrusive devices designed to detect current flowing through a cable or wire. A cost‑effective solution for monitoring on and off status or proof of operation, these units are ideal for monitoring very small current loads on motors driving fans and blowers, pumps, heating coils, and lighting.

Specifications

Specifications
Manufacturer Part Number CSD-CA1G1-1
Manufacturer Johnson Controls
Product Series CSD
Family Series Johnson Controls Sensors, CSD Series
Description Splt/Adj Led 1.25A W/Rly; Split Core Current Switch; Ajustable Set Point; Led; 1.25-200A W/Relay
Split Core Yes
Window Size 0.7 "
Output 30 VDC
Current Rating 0.25-200 A
Frequency 50-60 Hz
Net Weight 0.375 lbs
Gross Weight 0.38 lbs