CSDR4A4CY2203-D
Eaton Cordsets, Global Plus Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSDR4A4CY2203-D Eaton Cordsets, Global Plus Series, CORDSET,ST F,RA M,DC,4P 4W,22GA PVC Y,3M

MFG Item Number
CSDR4A4CY2203-D

CSDR4A4CY2203-D Eaton Cordsets, Global Plus Series, CORDSET,ST F,RA M,DC,4P 4W,22GA PVC Y,3M

MFG Item Number
CSDR4A4CY2203-D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, GLOBAL PLUS Series
Item #
CSDR4A4CY2203-D
CORDSET,ST F,RA M,DC,4P 4W,22GA PVC Y,3M

GLOBAL PLUS Series Information

Specifications

Specifications
Manufacturer Part Number CSDR4A4CY2203-D
Manufacturer Eaton
Product Series GLOBAL PLUS
Family Series Eaton Cordsets, Global Plus Series
Description Eaton Photoelectric Sensor, Sensor connectivity, Micro-style straight female-male, 9.8 ft, 4 pin, PVC, 320V
Number of Pins 4
Connection Type Female Straight Plug to Male Right Angle Plug
Connection Configuration Male to Female
Max Voltage 320 VDC
Color Yellow
Current Rating 4 A
Connection M12 x 1.00
Length 3 m
Connector Class Micro (M12)
Cable Shielding None
Number of Wires 4
Number of Keys 1
Wire Size Range 22
Operating Temperature -25-80 °C
Illuminated No
Status Indicator None
Cordset Ends Double-Ended
Cordset Type Power
Material Nickel-Plated Zinc
Protection Rating IP67
Side 1 Gender Male
Side 1 Angle Right Angle
Side 2 Gender Female
Side 2 Angle Straight
Approvals CSA, cUL, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
RK4.5T-3-WS4.5T
RK4.5T-3-WS4.5T
Turck Cordsets, Eurofast Series