CSDS5A5CY2210
Eaton Cordsets, Global Plus Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CSDS5A5CY2210 Eaton Cordsets, Global Plus Series, CORDSET,ST F,PVC,5P 5W 22 GA,10M
MFG Item Number
CSDS5A5CY2210

CSDS5A5CY2210 Eaton Cordsets, Global Plus Series, CORDSET,ST F,PVC,5P 5W 22 GA,10M

MFG Item Number
CSDS5A5CY2210
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, GLOBAL PLUS Series
Item #
CSDS5A5CY2210
CORDSET,ST F,PVC,5P 5W 22 GA,10M

GLOBAL PLUS Series Information

Specifications

Specifications
Manufacturer Part Number CSDS5A5CY2210
Manufacturer Eaton
Product Series GLOBAL PLUS
Family Series Eaton Cordsets, Global Plus Series
Description Eaton Photoelectric Sensor Connector Cable, Global Plus, Accessory, Sensor connectivity, Micro-style straight female, DC, 5-wire, 22 AWG, 32.8 ft, 5 pin, PVC, 320V
Number of Pins 5
Connection Type Straight Plug
Connection Configuration Female to Flying Leads
Max Voltage 320 VDC
Color Yellow
Current Rating 4 A
Connection M12 x 1.00
Length 10 m
Connector Class Micro (M12)
Cable Shielding None
Number of Wires 5
Number of Keys 1
Wire Size Range 22
Operating Temperature -25-80 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Power
Material Nickel-Plated Zinc
Protection Rating IP67
Side 1 Gender Female
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals CSA, cUL, UL
Net Weight 1.1 lbs
Gross Weight 1.15 lbs
Alternatives
RK4.5T-10
RK4.5T-10
Turck Cordsets, Eurofast Series