Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Enclosures, CSE-3R Series
CSE-3R-362408
Dwyer Instruments Enclosures, CSE-3R Series
36InX24InX 8In Galvanealed Steel
MFG Item Number
CSE-3R-362408
This item cannot be canceled or returned
Description
Enclosures, CSE-3R Series
36InX24InX 8In Galvanealed Steel
CSE-3R Series Information
Specifications
Specifications
| Manufacturer Part Number |
CSE-3R-362408 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
CSE-3R |
| Family Series |
Dwyer Instruments Enclosures, CSE-3R Series |
| Description |
36InX24InX 8In Galvanealed Steel Encl With A NEMA 3R Rating. |
| Material |
Galvanized Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch with Key Lock |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 3R |
| Nominal Height |
36 " |
| Nominal Width |
24 " |
| Nominal Depth |
8 " |
| Approvals |
CSA, cULus |
| Net Weight |
62 lbs |
| Gross Weight |
62 lbs |
CSE-3R-362408
Dwyer Instruments Enclosures, CSE-3R Series