Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Enclosures, CSE-N1 Series
CSE-N1-202006
Dwyer Instruments Enclosures, CSE-N1 Series
20InX 20InX 6In Carbon Steel Encl
MFG Item Number
CSE-N1-202006
This item cannot be canceled or returned
Description
Enclosures, CSE-N1 Series
20InX 20InX 6In Carbon Steel Encl
CSE-N1 Series Information
Specifications
Specifications
| Manufacturer Part Number |
CSE-N1-202006 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
CSE-N1 |
| Family Series |
Dwyer Instruments Enclosures, CSE-N1 Series |
| Description |
20InX 20InX 6In Carbon Steel Encl NEMA 1 |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
20 " |
| Nominal Width |
20 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, cULus |
| Net Weight |
25 lbs |
| Gross Weight |
25 lbs |
CSE-N1-202006
Dwyer Instruments Enclosures, CSE-N1 Series