CSEM-24N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSEM-24N

ILME Plugs & Receptacles

CSEM-24N

ILME Plugs & Receptacles
24 PL MALE SPRG #25-48 16AMP
MFG Item Number
CSEM-24N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CSEM-24N
24 PL MALE SPRG #25-48 16AMP

Series Information

Specifications

Specifications
Manufacturer Part Number CSEM-24N
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 24 PL MALE SPRG #25-48 16AMP
Number of Contacts 24 Pole with Ground
Connection Configuration Male
Size 26-14 AWG
Current Rating 16 A
Voltage 500 V
Operating Temperature -50-70 °C
Wire Size Range 26-14 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.265 lbs
Gross Weight 0.25 lbs