Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CSF0000320035 Roxtec Cable Entries, CKT Series, CF 32
MFG Item Number
CSF0000320035
CSF0000320035 Roxtec Cable Entries, CKT Series, CF 32
MFG Item Number
CSF0000320035
Description
Cable Entries, CKT Series
Specifications
Specifications
| Manufacturer Part Number |
CSF0000320035 |
| Manufacturer |
Roxtec |
| Product Series |
CKT |
| Family Series |
Roxtec Cable Entries, CKT Series |
| Description |
CF 32 |
| Nominal Grommet Capacity |
32 Small |
| Grommets Included |
No |
| Angle |
Straight |
| Protection Rating |
IP66, IP67 |
| Split Frame |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Material |
Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
2.99 lbs |
| Gross Weight |
3.35 lbs |
CSF0000320035
Roxtec Cable Entries, CKT Series