Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, CSFC Series
CSFC128
Hammond Manufacturing Enclosures, CSFC Series
CS/CSKO Flush Cover Panel - Fits 12
This item cannot be canceled or returned
Description
CS/CSKO Flush Cover Panel - Fits 12
Specifications
Specifications
| Manufacturer Part Number |
CSFC128 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CSFC |
| Family Series |
Hammond Manufacturing Enclosures, CSFC Series |
| Description |
CS/CSKO Flush Cover Panel - Fits 12 x 8 - Steel/Gray |
| Accessory Type |
Flush Cover |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Oversized covers for CS/CSKO Series screw cover junction boxes |
| Net Weight |
3 lbs |
| Gross Weight |
2.15 lbs |
CSFC128
Hammond Manufacturing Enclosures, CSFC Series