CSFS-12V024
Pizzato Safety Relays, CS FS-1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSFS-12V024

Pizzato Safety Relays, CS FS-1 Series

CSFS-12V024

Pizzato Safety Relays, CS FS-1 Series
Safety module 1NO+ 2NC, delayed at
Item Number
CSFS-12V024
MFG Item Number
CS FS-12V024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, CS FS-1 Series
Item #
CSFS-12V024
Safety module 1NO+ 2NC, delayed at

CS FS-1 Series Information

  • For safety applications up to SIL CL 3/PL e
  • Timing circuits by means of safety system with self‑monitoring and redundancy
  • Release command for interlocked safety devices
  • 45 mm housing
  • Output contacts: 1 NO safety contact, 2 NC auxiliary contacts
  • Supply voltage: 24 Vac/dc, 120 Vac, 230 Vac

Specifications

Specifications
Manufacturer Part Number CS FS-12V024
Manufacturer Pizzato
Product Series CS FS-1
Family Series Pizzato Safety Relays, CS FS-1 Series
Description Safety module 1NO+ 2NC, delayed at energizing
Application Safe Delay-On Energisation
Voltage 24 VAC, 24 VDC
Power Consumption (DC) 2 W
Power Consumption (AC) 5 VA
Auxiliary Contact 2NC
Termination Screw
Mounting DIN Rail
Standards EN1037, EN60204-1, EN60529, EN60664-1, EN61000-6-2, EN61000-6-3, EN61326-1
Approvals CCC, CE, cULus, EAC
Net Weight 0.4406 lbs
Gross Weight 0.4406 lbs