CSFS-23VU24
Pizzato Safety Relays, CS FS-2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSFS-23VU24

Pizzato Safety Relays, CS FS-2 Series

CSFS-23VU24

Pizzato Safety Relays, CS FS-2 Series
Safety timer module 1 NO+1 NC+1 CO,
Item Number
CSFS-23VU24
MFG Item Number
CS FS-23VU24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, CS FS-2 Series
Item #
CSFS-23VU24
Safety timer module 1 NO+1 NC+1 CO,

CS FS-2 Series Information

  • For safety applications up to SIL CL 2/PL d
  • Timing circuits by means of safety system with self‑monitoring and redundancy
  • Release command for interlocked safety devices
  • 45 mm housing
  • Output contacts: 1 NO safety contacts, 1 NC auxiliary contact, 1 CO auxiliary contact
  • Supply voltage: 24 Vdc, 120 Vac

Specifications

Specifications
Manufacturer Part Number CS FS-23VU24
Manufacturer Pizzato
Product Series CS FS-2
Family Series Pizzato Safety Relays, CS FS-2 Series
Description Safety timer module 1 NO+1 NC+1 CO, category 3
Application Safe Delay-On Energisation
Voltage 24 VDC
Power Consumption (DC) 2 W
Auxiliary Contact 1NC
Termination Screw
Mounting DIN Rail
Standards EN1037, EN60204-1, EN60529, EN60664-1, EN61000-6-2, EN61000-6-3, EN61326-1
Approvals CCC, CE, cULus, EAC
Net Weight 0.4406 lbs
Gross Weight 0.4406 lbs