Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CSG Series Information
| Manufacturer Part Number | CSG10106 |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | CSG |
| Family Series | Hammond Manufacturing Enclosures, CSG Series |
| Description | N1 Screw Cover - 10 x 10 x 6 - Galv |
| Material | Steel |
| Composition | Metallic |
| Cover Design | Lift-Off Cover |
| Latching Mechanism | Screws |
| NEMA Rating | NEMA 1 |
| Nominal Height | 10 " |
| Nominal Width | 10 " |
| Nominal Depth | 6 " |
| Net Weight | 8 lbs |
| Gross Weight | 8 lbs |