CSG666
Hammond Manufacturing Enclosures, CSG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSG666

Hammond Manufacturing Enclosures, CSG Series

CSG666

Hammond Manufacturing Enclosures, CSG Series
N1 Screw Cover - 6 x 6 x 6 - Galv
MFG Item Number
CSG666
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, CSG Series
Item #
CSG666
N1 Screw Cover - 6 x 6 x 6 - Galv

CSG Series Information

Specifications

Specifications
Manufacturer Part Number CSG666
Manufacturer Hammond Manufacturing
Product Series CSG
Family Series Hammond Manufacturing Enclosures, CSG Series
Description N1 Screw Cover - 6 x 6 x 6 - Galv
Material Steel
Composition Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
NEMA Rating NEMA 1
Nominal Height 6 "
Nominal Width 6 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 4 lbs
Gross Weight 4 lbs