Series Information
| Manufacturer Part Number | CSH-D0 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Tie Mounts |
| Description | Panduit CSH-D0 Weather Resistant Cable Spacers are designed to separate or hand cords, cables and tubing. For use with Panduit cable ties up to Heavy cross section and are intended for indoor/outdoor environments. Made of Weather Resistant Nylon 6.6, are |
| Color | Black |
| Height | 0.5 " |
| Width | 0.62 " |
| Depth | 2.12 " |
| Special Properties | Weather Resistant |
| Material | Nylon |
| Net Weight | 7.675 lbs |
| Gross Weight | 7.675 lbs |