CSHM-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CSHM-10 ILME Plugs & Receptacles, 10 PL SQUICH MAL INSERT
MFG Item Number
CSHM-10

CSHM-10 ILME Plugs & Receptacles, 10 PL SQUICH MAL INSERT

MFG Item Number
CSHM-10
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CSHM-10
10 PL SQUICH MAL INSERT

Series Information

Specifications

Specifications
Manufacturer Part Number CSHM-10
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 10 PL SQUICH MAL INSERT
Number of Contacts 10 Pole with Ground
Connection Configuration Male
Size 26-14 AWG
Current Rating 16 A
Voltage 500 V
Operating Temperature -50-70 °C
Wire Size Range 26-14 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.1763 lbs
Gross Weight 0.1763 lbs