Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CSJ-100 Greenlee Multimeters, CSJ-100 Series, CLAMPMETER,OPEN JAW
CSJ-100 Greenlee Multimeters, CSJ-100 Series, CLAMPMETER,OPEN JAW
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Multimeters, CSJ-100 Series
CSJ-100 Series Information
- AC amperage, AC/DC voltage measurement.
- Open jaw design eases AC current measurement.
- Slim profile with build‑in probe storage on back.
- Measures resistance up to 20Mohm.
- Audible continuity and diode test.
- Bright LED and audible alarm for non‑contact voltage detection.
- Auto power off for longer battery life.
- Data hold to capture measurements.
- 2000 count LCD.
- Accessories included: (2) 1.5V AAA batteries, test leads and carrying case.
Specifications
Specifications
| Manufacturer Part Number |
CSJ-100 |
| Manufacturer |
Greenlee |
| Product Series |
CSJ-100 |
| Family Series |
Greenlee Multimeters, CSJ-100 Series |
| Description |
CLAMPMETER,OPEN JAW |
| Max Voltage |
1,000 Volts |
| Temperature Readings |
No |
| True RMS |
No |
| Max Current |
200 A (VAC) |
| Max Resistance |
20 MOhm |
| Continuity W/ Diode Test |
Yes |
| Backlight |
No |
| Auto Ranging |
No |
| Number of Displayed Digits |
4 |
| Jaw Size |
0.6 " |
| Net Weight |
1.15 lbs |
| Gross Weight |
1.15 lbs |
CSJ-100
Greenlee Multimeters, CSJ-100 Series