CSK12-11-12B
Barksdale Control Products Pressure Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSK12-11-12B

Barksdale Control Products Pressure Switches

CSK12-11-12B

Barksdale Control Products Pressure Switches
COMPACT PRESSURE SWITCH
MFG Item Number
CSK12-11-12B
More specs
This item cannot be canceled or returned

Obsolete

Description

Pressure Switches, Series
Item #
CSK12-11-12B
COMPACT PRESSURE SWITCH

Series Information

Specifications

Specifications
Manufacturer Part Number CSK12-11-12B
Manufacturer Barksdale Control Products
Family Series Barksdale Control Products Pressure Switches
Description COMPACT PRESSURE SWITCH
Pressure Range 20-120 psi
Contact Type SPST
Ambient Temperature -20-180 °F
Seal Yes
Current Rating 2 A @ 12 VDC, 24 VDC, 4 A, 42 VDC, 8 A
Connection Process: 1/4 NPT Male
Electrical Connection Quick Connect
Net Weight 0.16 lbs
Gross Weight 0.185 lbs