Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Barksdale Control Products Pressure Switches, CSK Series
CSK12-11-21B
Barksdale Control Products Pressure Switches, CSK Series
Switch, Pressure, Compact
MFG Item Number
CSK12-11-21B
This item cannot be canceled or returned
Description
Pressure Switches, CSK Series
Switch, Pressure, Compact
- Factory Preset or Field Adjustable
- Multiple Electrical Connections
- 20‑120 PSI To 1000‑3000 PSI
- Compact
Specifications
Specifications
| Manufacturer Part Number |
CSK12-11-21B |
| Manufacturer |
Barksdale Control Products |
| Product Series |
CSK |
| Family Series |
Barksdale Control Products Pressure Switches, CSK Series |
| Description |
Switch, Pressure, Compact |
| Contact Type |
SPST |
| Type of Circuit |
Normally Open |
| Ambient Temperature |
-20-180 °F |
| Seal |
Yes |
| Protection Rating |
IP65 |
| Connection |
Port: 1/8 NPT Male |
| Gauge Proof Pressure |
500 psig |
| Net Weight |
0.195 lbs |
| Gross Weight |
0.22 lbs |
CSK12-11-21B
Barksdale Control Products Pressure Switches, CSK Series