CSK12-11-31B
Barksdale Control Products Pressure Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSK12-11-31B

Barksdale Control Products Pressure Switches

CSK12-11-31B

Barksdale Control Products Pressure Switches
Switch, Pressure, Compact
MFG Item Number
CSK12-11-31B
More specs
This item cannot be canceled or returned

Obsolete

Description

Pressure Switches, Series
Item #
CSK12-11-31B
Switch, Pressure, Compact

Series Information

Specifications

Specifications
Manufacturer Part Number CSK12-11-31B
Manufacturer Barksdale Control Products
Family Series Barksdale Control Products Pressure Switches
Description Switch, Pressure, Compact
Pressure Range 20-120 psi
Contact Type SPST
Ambient Temperature -20-180 °F
Seal Yes
Current Rating 2 A @ 12 VDC, 24 VDC, 4 A, 42 VDC, 8 A
Connection Process: 7/16 20 SAE
Electrical Connection 18 " Leads
Net Weight 0.0624 lbs
Gross Weight 0.25 lbs