CSK2-21-21B-400R
Barksdale Control Products Pressure Switches, CSK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSK2-21-21B-400R

Barksdale Control Products Pressure Switches, CSK Series

CSK2-21-21B-400R

Barksdale Control Products Pressure Switches, CSK Series
Switch, Pressure, Compact
MFG Item Number
CSK2-21-21B-400R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, CSK Series
Item #
CSK2-21-21B-400R
Switch, Pressure, Compact

CSK Series Information

  • Factory Preset or Field Adjustable
  • Multiple Electrical Connections
  • 20‑120 PSI To 1000‑3000 PSI
  • Compact


Specifications

Specifications
Manufacturer Part Number CSK2-21-21B-400R
Manufacturer Barksdale Control Products
Product Series CSK
Family Series Barksdale Control Products Pressure Switches, CSK Series
Description Switch, Pressure, Compact
Pressure Range 20-120 psi
Contact Type SPST
Ambient Temperature -20-180 °F
Seal Yes
Current Rating 8A/4A/2A @ 12 VDC/24 VDC/42 VDC
Connection Process: 1/8 NPT Male
Electrical Connection 18 " Leads
Net Weight 0 lbs
Gross Weight 0 lbs