CSKO10106
Hammond Manufacturing Enclosures, CSKO Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CSKO10106 Hammond Manufacturing Enclosures, CSKO Series, SCREW COVER W/KOft.S 10in.X10in.X6in.
MFG Item Number
CSKO10106

CSKO10106 Hammond Manufacturing Enclosures, CSKO Series, SCREW COVER W/KOft.S 10in.X10in.X6in.

MFG Item Number
CSKO10106
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, CSKO Series
Item #
CSKO10106
SCREW COVER W/KOft.S 10in.X10in.X6in.

CSKO Series Information

  • C‑Box Screw Cover with Knockouts
  • NEMA Type 1
  • Designed for General Purpose Indoor Use as a Junction, Pull or Switch Box

Specifications

Specifications
Manufacturer Part Number CSKO10106
Manufacturer Hammond Manufacturing
Product Series CSKO
Family Series Hammond Manufacturing Enclosures, CSKO Series
Description SCREW COVER W/KOft.S 10in.X10in.X6in.
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1
Nominal Height 10 "
Nominal Width 10 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 8 lbs
Gross Weight 8 lbs