CSKO18126
Hammond Manufacturing Enclosures, CSKO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CSKO18126 Hammond Manufacturing Enclosures, CSKO Series, SCREW COVER W/KOft.S 18in.X12in.X6in.
MFG Item Number
CSKO18126

CSKO18126 Hammond Manufacturing Enclosures, CSKO Series, SCREW COVER W/KOft.S 18in.X12in.X6in.

MFG Item Number
CSKO18126
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, CSKO Series
Item #
CSKO18126
SCREW COVER W/KOft.S 18in.X12in.X6in.

CSKO Series Information

  • C‑Box Screw Cover with Knockouts
  • NEMA Type 1
  • Designed for General Purpose Indoor Use as a Junction, Pull or Switch Box

Specifications

Specifications
Manufacturer Part Number CSKO18126
Manufacturer Hammond Manufacturing
Product Series CSKO
Family Series Hammond Manufacturing Enclosures, CSKO Series
Description SCREW COVER W/KOft.S 18in.X12in.X6in.
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1
Nominal Height 18 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 14 lbs
Gross Weight 14 lbs