Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, CSKO Series
CSKO242410
Hammond Manufacturing Enclosures, CSKO Series
SCREW COVER W/KOft.S 24in.X24in.X10in.
MFG Item Number
CSKO242410
This item cannot be canceled or returned
Description
SCREW COVER W/KOft.S 24in.X24in.X10in.
- C‑Box Screw Cover with Knockouts
- NEMA Type 1
- Designed for General Purpose Indoor Use as a Junction, Pull or Switch Box
Specifications
Specifications
| Manufacturer Part Number |
CSKO242410 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CSKO |
| Family Series |
Hammond Manufacturing Enclosures, CSKO Series |
| Description |
SCREW COVER W/KOft.S 24in.X24in.X10in. |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
24 " |
| Nominal Width |
24 " |
| Nominal Depth |
10 " |
| Approvals |
CSA, UL |
| Net Weight |
52 lbs |
| Gross Weight |
45 lbs |
CSKO242410
Hammond Manufacturing Enclosures, CSKO Series