Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, CSKO Series
CSKO864
Hammond Manufacturing Enclosures, CSKO Series
Enclosure, 8in.Hx6in.Wx4in.D, NEMA 1,
This item cannot be canceled or returned
Description
Enclosure, 8in.Hx6in.Wx4in.D, NEMA 1,
- C‑Box Screw Cover with Knockouts
- NEMA Type 1
- Designed for General Purpose Indoor Use as a Junction, Pull or Switch Box
Specifications
Specifications
| Manufacturer Part Number |
CSKO864 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CSKO |
| Family Series |
Hammond Manufacturing Enclosures, CSKO Series |
| Description |
Enclosure, 8in.Hx6in.Wx4in.D, NEMA 1, ANSI61 Gray Steel, Lift-Off Screw Cover, W/Knockouts, No Inner Panel |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
8 " |
| Nominal Width |
6 " |
| Nominal Depth |
4 " |
| Approvals |
CSA, UL |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
CSKO864
Hammond Manufacturing Enclosures, CSKO Series