CSKOG10104
Hammond Manufacturing Enclosures, CSKOG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSKOG10104

Hammond Manufacturing Enclosures, CSKOG Series

CSKOG10104

Hammond Manufacturing Enclosures, CSKOG Series
N1 Screw Cover w/KOft.s - 10 x 10 x 4
MFG Item Number
CSKOG10104
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, CSKOG Series
Item #
CSKOG10104
N1 Screw Cover w/KOft.s - 10 x 10 x 4

CSKOG Series Information

Specifications

Specifications
Manufacturer Part Number CSKOG10104
Manufacturer Hammond Manufacturing
Product Series CSKOG
Family Series Hammond Manufacturing Enclosures, CSKOG Series
Description N1 Screw Cover w/KOft.s - 10 x 10 x 4 - Galv
Material Steel
Composition Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
NEMA Rating NEMA 1
Nominal Height 10 "
Nominal Width 10 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 6 lbs
Gross Weight 6 lbs