Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CSKOG Series Information
| Manufacturer Part Number | CSKOG12124 |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | CSKOG |
| Family Series | Hammond Manufacturing Enclosures, CSKOG Series |
| Description | N1 Screw Cover w/KOft.s - 12 x 12 x 4 - Galv |
| Material | Steel |
| Composition | Metallic |
| Cover Design | Lift-Off Cover |
| Latching Mechanism | Screws |
| NEMA Rating | NEMA 1 |
| Nominal Height | 12 " |
| Nominal Width | 12 " |
| Nominal Depth | 4 " |
| Net Weight | 9 lbs |
| Gross Weight | 9 lbs |