Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, CSKOG Series
CSKOG18124
Hammond Manufacturing Enclosures, CSKOG Series
N1 Screw Cover w/KOft.s - 18 x 12 x 4
MFG Item Number
CSKOG18124
This item cannot be canceled or returned
Description
N1 Screw Cover w/KOft.s - 18 x 12 x 4
Specifications
Specifications
| Manufacturer Part Number |
CSKOG18124 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CSKOG |
| Family Series |
Hammond Manufacturing Enclosures, CSKOG Series |
| Description |
N1 Screw Cover w/KOft.s - 18 x 12 x 4 - Galv |
| Material |
Steel |
| Composition |
Metallic |
| Cover Design |
Lift-Off Cover |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
18 " |
| Nominal Width |
12 " |
| Nominal Depth |
4 " |
| Net Weight |
12 lbs |
| Gross Weight |
12 lbs |
CSKOG18124
Hammond Manufacturing Enclosures, CSKOG Series