Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, CSKOG Series
CSKOG886
Hammond Manufacturing Enclosures, CSKOG Series
N1 Screw Cover w/KOft.s - 8 x 8 x 6 -
This item cannot be canceled or returned
Description
N1 Screw Cover w/KOft.s - 8 x 8 x 6 -
Specifications
Specifications
| Manufacturer Part Number |
CSKOG886 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CSKOG |
| Family Series |
Hammond Manufacturing Enclosures, CSKOG Series |
| Description |
N1 Screw Cover w/KOft.s - 8 x 8 x 6 - Galv |
| Material |
Steel |
| Composition |
Metallic |
| Cover Design |
Lift-Off Cover |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
8 " |
| Nominal Width |
8 " |
| Nominal Depth |
6 " |
| Net Weight |
6 lbs |
| Gross Weight |
6 lbs |
CSKOG886
Hammond Manufacturing Enclosures, CSKOG Series