Series Information
| Manufacturer | Hubbell |
|---|---|
| Family Series | Hubbell Switches |
| Manufacturer Part Number | CSL315W |
| Description | SWITCH, SPEC, 3W, 15A 120/277V, WH, WL |
| Voltage | 120 VAC, 277 VAC |
| Switch Configuration | Three Way |
| Operator | White |
| Operator Color | Toggle |
| Current Rating | 15 A |
| Wiring | Back and Side Wired, Pre-Wired |
| Wire Size Range | #14 to #10 AWG Solid and Stranded Copper Wire Only |
| Illuminated | No |
| Locking | No |
| Grade | Specification |
| Grounding | Automatic |
| Operating Temperature | -40-167 °F |
| Approvals | CSA, UL |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |