CSM15-31-32E
Barksdale Control Products Pressure Switches, CSM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSM15-31-32E

Barksdale Control Products Pressure Switches, CSM Series

CSM15-31-32E

Barksdale Control Products Pressure Switches, CSM Series
COMPACT PRESSURE SWITCH
MFG Item Number
CSM15-31-32E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, CSM Series
Item #
CSM15-31-32E
COMPACT PRESSURE SWITCH

CSM Series Information

  • Factory Preset or Field Adjustable
  • Multiple Electrical Connections
  • 30‑120 PSI to 2000‑5000 PSI
  • SPDT or SPST
  • Compact

Specifications

Specifications
Manufacturer Part Number CSM15-31-32E
Manufacturer Barksdale Control Products
Product Series CSM
Family Series Barksdale Control Products Pressure Switches, CSM Series
Description COMPACT PRESSURE SWITCH
Pressure Range 75-300 psi
Contact Type SPDT
Ambient Temperature -20-176 °F
Seal No
Protection Rating IP65
Current Rating 5 A @ 125 VAC
Connection Process: 7/16 20 SAE
Electrical Connection DIN 43650 Connector
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs