Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Barksdale Control Products Pressure Switches, CSM Series
CSM16-31-42B
Barksdale Control Products Pressure Switches, CSM Series
Switch, Pressure, Compact
MFG Item Number
CSM16-31-42B
This item cannot be canceled or returned
Description
Pressure Switches, CSM Series
Switch, Pressure, Compact
- Factory Preset or Field Adjustable
- Multiple Electrical Connections
- 30‑120 PSI to 2000‑5000 PSI
- SPDT or SPST
- Compact
Specifications
Specifications
| Manufacturer Part Number |
CSM16-31-42B |
| Manufacturer |
Barksdale Control Products |
| Product Series |
CSM |
| Family Series |
Barksdale Control Products Pressure Switches, CSM Series |
| Description |
Switch, Pressure, Compact |
| Contact Type |
SPDT |
| Ambient Temperature |
-20-176 °F |
| Seal |
Yes |
| Protection Rating |
IP65 |
| Connection |
Port: 1/4 NPT Male |
| Gauge Proof Pressure |
500 psig |
| Net Weight |
0 lbs |
| Gross Weight |
0.41 lbs |
CSM16-31-42B
Barksdale Control Products Pressure Switches, CSM Series