CSM2-11-34B-50R
Barksdale Control Products Pressure Switches, CSM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSM2-11-34B-50R

Barksdale Control Products Pressure Switches, CSM Series

CSM2-11-34B-50R

Barksdale Control Products Pressure Switches, CSM Series
Switch, Pressure, Compact
MFG Item Number
CSM2-11-34B-50R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, CSM Series
Item #
CSM2-11-34B-50R
Switch, Pressure, Compact

CSM Series Information

  • Factory Preset or Field Adjustable
  • Multiple Electrical Connections
  • 30‑120 PSI to 2000‑5000 PSI
  • SPDT or SPST
  • Compact

Specifications

Specifications
Manufacturer Part Number CSM2-11-34B-50R
Manufacturer Barksdale Control Products
Product Series CSM
Family Series Barksdale Control Products Pressure Switches, CSM Series
Description Switch, Pressure, Compact
Contact Type SPST
Ambient Temperature -20-176 °F
Protection Rating IP65
Current Rating 5A @ 125 VAC
Connection Process: 7/16 20 SAE
Electrical Connection Deutsch Connector
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs