CSM58W-F3AANR0BN-1212
Pepperl Fuchs Encoders, CSM58 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSM58W-F3AANR0BN-1212 Pepperl Fuchs Encoders, CSM58 Series, Absolute Rotary Encoders (Standard),

MFG Item Number
246161

CSM58W-F3AANR0BN-1212 Pepperl Fuchs Encoders, CSM58 Series, Absolute Rotary Encoders (Standard),

MFG Item Number
246161
Item Number
CSM58W-F3AANR0BN-1212
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, CSM58 Series
Item #
CSM58W-F3AANR0BN-1212
Absolute Rotary Encoders (Standard),

CSM58 Series Information

  • Industrial standard housing diameter 58 mm
  • Recessed hollow shaft
  • 30 Bit multiturn
  • Galvanically isolated CAN interface
  • 2 limit switches
  • 8 programmable cams
  • Velocity and acceleration output
  • Event triggered process data transfer
Absolute encoders deliver an absolute step value for each angle setting. All these values are represented by code samples on one or more code disks which are sampled by a photoelectric array.The absolute encoder has a maximum basic resolution of 65536 steps per revolution (16 Bits).In the multiturn design, additional up to 16384 revolutions (14 Bits) can be resolved.This results in a total maximum resolution of 1073741824 steps (30 Bits).The encoders integrated CAN bus interface supports all CANopen functions.The following operating modes can be programmed, and can be selectively turned on or off:
  • Polled mode
  • Cyclic mode
  • Sync mode
The absolute encoder is mounted directly onto the application shaft, without any coupling.Rotation of the encoder is prevented by a torque rest.The bus electronics module is integrated into the removable housing cover.This makes it possible to mount or replace the encoder and the bus electronics separately during installation or service.

Specifications

Specifications
Manufacturer Part Number 246161
Manufacturer Pepperl Fuchs
Product Series CSM58
Family Series Pepperl Fuchs Encoders, CSM58 Series
Description Absolute Rotary Encoders (Standard), 246161
Single Turn Resolution 12
Multi Turn Resolution 12
Input Power 10-30 VDC
Protocol CANopen
Shaft/Bore Size 15 mm
Shaft Seal Yes
Mounting Hollow Shaft
Connector Removable Housing Cover with Connectors M12x1
Explosion Proof No
Operating Temperature -40-85 °C
Protection Rating IP66
Approvals CE, cULus
Net Weight 0.99 lbs
Gross Weight 1.355 lbs