Series Information
| Manufacturer Part Number | U4703-84 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Cordset; M23 Male Straight to Female Str; 19 Wire; 10m; TPU; Yellow; U4703-84 |
| Cable Type | TPU |
| Number of Pins | 19 |
| Connection Type | M23 Straight Male to M23 Straight Female |
| Connection Configuration | Male to Female |
| Max Voltage | 150 V |
| Color | Yellow |
| Current Rating | 2 A, 9 A |
| Length | 10 m |
| Connector Class | Micro (M23) |
| Cable Shielding | Shielded |
| Number of Keys | 1 |
| Wire Size Range | 18, 22 |
| Operating Temperature | -40-90 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Brass |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Side 2 Gender | Female |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 3.9 lbs |