Series Information
| Manufacturer Part Number | CS ME-01V024 |
|---|---|
| Manufacturer | Pizzato |
| Family Series | Pizzato Safety Relays |
| Description | Expansion module 5NO+1NC |
| Type | CS ME-01 |
| Application | Contact Expansions |
| Voltage | 24 VAC, 24 VDC |
| Power Consumption (DC) | 2 W |
| Power Consumption (AC) | 5 VA |
| Selectable Times | 0.05 s Fixed |
| Delayed Safety Contacts | 1NC |
| Instantaneous Contacts | 5NO |
| Auxiliary Contact | 1NC |
| Termination | Screw |
| Terminal Style | Fixed |
| Torque Setting | 0.79 Nm |
| Mounting | DIN Rail |
| Standards | EN12100, EN13849-1, EN13849-2, EN13850, EN13855, EN14118, EN60204-1, EN60529, EN60664-1, EN60947-1, EN61000-6-2, EN61000-6-3, EN61326-1, EN62061, EN63000 |
| Approvals | CCC, CE, cULus, EAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |