CSME-03MU24
Pizzato Safety Relays, CS ME-03 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSME-03MU24

Pizzato Safety Relays, CS ME-03 Series

CSME-03MU24

Pizzato Safety Relays, CS ME-03 Series
Safety modules
Item Number
CSME-03MU24
MFG Item Number
CS ME-03MU24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, CS ME-03 Series
Item #
CSME-03MU24
Safety modules

CS ME-03 Series Information

  • For safety applications up to SIL CL 3/PL e
  • Module for semiconductor outputs (light barriers type 2 and 4)
  • 2 OSSD inputs
  • Reduced housing width of 22.5 mm
  • Output contacts: 3 NO safety contacts, 1 NC feedback contact/EDM
  • Supply voltage: 24 Vdc

Specifications

Specifications
Manufacturer Part Number CS ME-03MU24
Manufacturer Pizzato
Product Series CS ME-03
Family Series Pizzato Safety Relays, CS ME-03 Series
Description Safety modules
Voltage 24 VDC
Power Consumption (DC) 2 W
Auxiliary Contact 3NC
Termination Connector with Screw
Mounting DIN Rail
Standards EN1037, EN60204-1, EN60529, EN60947-1, EN61000-6-2, EN61000-6-3, EN62061
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs