CSMS9D9CY1602
Eaton Cordsets, Global Plus Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSMS9D9CY1602 Eaton Cordsets, Global Plus Series, Mini Cord,ST Fem, 9/9w, 16GA, 2m

MFG Item Number
CSMS9D9CY1602

CSMS9D9CY1602 Eaton Cordsets, Global Plus Series, Mini Cord,ST Fem, 9/9w, 16GA, 2m

MFG Item Number
CSMS9D9CY1602
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, GLOBAL PLUS Series
Item #
CSMS9D9CY1602
Mini Cord,ST Fem, 9/9w, 16GA, 2m

GLOBAL PLUS Series Information

Specifications

Specifications
Manufacturer Part Number CSMS9D9CY1602
Manufacturer Eaton
Product Series GLOBAL PLUS
Family Series Eaton Cordsets, Global Plus Series
Description Eaton Global Plus Series Connector Cable, Straight, PVC enclosure, 9 Pin Mini Female, 6.6 Ft. 2m
Number of Pins 9
Connection Type Straight Plug
Connection Configuration Female to Flying Leads
Max Voltage 600 VAC
Color Yellow
Connection 7/8-16 UN
Length 2 m
Connector Class Mini (7/8 in)
Cable Shielding None
Number of Wires 9
Number of Keys 1
Wire Size Range 16
Operating Temperature -20-105 °C
NEMA Rating NEMA 6P
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Power
Material Nickel-Plated Zinc
Protection Rating IP68
Side 1 Gender Female
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals CSA, cUL, UL
Net Weight 3.1 lbs
Gross Weight 3.15 lbs
Alternatives
RKM96-2M
RKM96-2M
Turck Cordsets, Minifast Series