Series Information
| Manufacturer Part Number | CSNS3A3CY2402 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Cordsets |
| Description | Eaton Photoelectric Sensor Connector Cable, Global Plus, Accessory, Sensor connectivity, Nano-style straight female, 3-wire brown/blue/black, 24 AWG, 6.6 ft, 3 pin, PVC, 100 Vdc |
| Cable Type | PVC |
| Number of Pins | 3 |
| Max Voltage | 100 VDC |
| Length | 24 m |
| Number of Wires | 3 |
| Wire Size Range | 24 |
| Operating Temperature | -20-100 °C |
| Protection Rating | IP67 |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Approvals | CSA, UL |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |