GLOBAL PLUS Series Information
| Manufacturer Part Number | CSNS3A3CY2405 |
|---|---|
| Manufacturer | Eaton |
| Product Series | GLOBAL PLUS |
| Family Series | Eaton Cordsets, Global Plus Series |
| Description | Eaton Photoelectric Sensor Connector Cable, Global Plus, Accessory, Sensor connectivity, Nano-style straight female, 3-wire, 24 AWG, 16.4 ft, 3 pin, PVC, 100 Vdc |
| Number of Pins | 3 |
| Connection Type | Straight Plug |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 100 VDC |
| Color | Yellow |
| Current Rating | 4 A |
| Connection | M8 x 1.00 |
| Length | 5 m |
| Connector Class | Pico (M8) |
| Cable Shielding | None |
| Number of Wires | 3 |
| Number of Keys | 0 |
| Wire Size Range | 24 |
| Operating Temperature | -20-105 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Zinc |
| Protection Rating | IP67 |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | CSA, cUL, UL |
| Net Weight | 0.7 lbs |
| Gross Weight | 0.7 lbs |