CSP-O-F10-001/U
Honeywell Sensors, Current Switch Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSP-O-F10-001/U

Honeywell Sensors, Current Switch Series

CSP-O-F10-001/U

Honeywell Sensors, Current Switch Series
SPLIT CORE, N/O, GO/NO CURRENT
MFG Item Number
CSP-O-F10-001/U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Current Switch Series
Item #
CSP-O-F10-001/U
SPLIT CORE, N/O, GO/NO CURRENT

Current Switch Series Information


Videos

Specifications

Specifications
Manufacturer Part Number CSP-O-F10-001/U
Manufacturer Honeywell
Product Series Current Switch
Family Series Honeywell Sensors, Current Switch Series
Description SPLIT CORE, N/O, GO/NO CURRENT
Split Core Yes
Power Supply Self-Powered
Window Size 0.68 "
Output NO Switch
Current Rating 200 A
Frequency 40-1,000 Hz
Approvals UL
Comments Go/No Go Switch 1.5 A Trip
Net Weight 0.27 lbs
Gross Weight 0.34 lbs