CSP-O-F15-001/U
Honeywell Sensors, Current Switch Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSP-O-F15-001/U

Honeywell Sensors, Current Switch Series

CSP-O-F15-001/U

Honeywell Sensors, Current Switch Series
SPLIT CORE, N/O, GO/NO CURRENT
MFG Item Number
CSP-O-F15-001/U
More specs
This item cannot be canceled or returned

Obsolete

Description

Sensors, Current Switch Series
Item #
CSP-O-F15-001/U
SPLIT CORE, N/O, GO/NO CURRENT

Current Switch Series Information


Videos

Specifications

Specifications
Manufacturer Part Number CSP-O-F15-001/U
Manufacturer Honeywell
Product Series Current Switch
Family Series Honeywell Sensors, Current Switch Series
Description SPLIT CORE, N/O, GO/NO CURRENT
Split Core Yes
Power Supply Self-Powered
Window Size 0.68 "
Output NO Switch
Current Rating 200 A
Frequency 40-1,000 Hz
Approvals UL
Comments Go/No Go Switch 2.5 A Trip
Net Weight 0.29 lbs
Gross Weight 0.32 lbs