Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Barksdale Control Products Pressure Switches, CSP Series
CSP11-11-24V
Barksdale Control Products Pressure Switches, CSP Series
Switch, Pressure, Compact
MFG Item Number
CSP11-11-24V
This item cannot be canceled or returned
Description
Pressure Switches, CSP Series
Switch, Pressure, Compact
- Factory Preset or Field Adjustable
- Multiple Electrical Connections
- SPDT or SPST
- Compact
Specifications
Specifications
| Manufacturer Part Number |
CSP11-11-24V |
| Manufacturer |
Barksdale Control Products |
| Product Series |
CSP |
| Family Series |
Barksdale Control Products Pressure Switches, CSP Series |
| Description |
Switch, Pressure, Compact |
| Contact Type |
SPST |
| Type of Circuit |
Normally Open |
| Ambient Temperature |
20-176 °F |
| Seal |
Yes |
| Protection Rating |
IP65 |
| Connection |
Port: 1/4 NPT Male |
| Gauge Proof Pressure |
500 psig |
| Net Weight |
0 lbs |
| Gross Weight |
0.26 lbs |
CSP11-11-24V
Barksdale Control Products Pressure Switches, CSP Series