CSP11-31-12E
Barksdale Control Products Pressure Switches, CSP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSP11-31-12E

Barksdale Control Products Pressure Switches, CSP Series

CSP11-31-12E

Barksdale Control Products Pressure Switches, CSP Series
Switch, Pressure, Compact
MFG Item Number
CSP11-31-12E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, CSP Series
Item #
CSP11-31-12E
Switch, Pressure, Compact

CSP Series Information

  • Factory Preset or Field Adjustable
  • Multiple Electrical Connections
  • SPDT or SPST
  • Compact

Specifications

Specifications
Manufacturer Part Number CSP11-31-12E
Manufacturer Barksdale Control Products
Product Series CSP
Family Series Barksdale Control Products Pressure Switches, CSP Series
Description Switch, Pressure, Compact
Pressure Range 3-7 psi
Contact Type SPDT
Ambient Temperature -20-176 °F
Protection Rating IP65
Current Rating 5A @ 125 VAC
Connection Process: 1/4 NPT Male
Electrical Connection DIN 43650 Connector
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs