CSP2-11-11E-7F
Barksdale Control Products Pressure Switches, CSP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSP2-11-11E-7F

Barksdale Control Products Pressure Switches, CSP Series

CSP2-11-11E-7F

Barksdale Control Products Pressure Switches, CSP Series
Switch, Pressure, Compact
MFG Item Number
CSP2-11-11E-7F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, CSP Series
Item #
CSP2-11-11E-7F
Switch, Pressure, Compact

CSP Series Information

  • Factory Preset or Field Adjustable
  • Multiple Electrical Connections
  • SPDT or SPST
  • Compact

Specifications

Specifications
Manufacturer Part Number CSP2-11-11E-7F
Manufacturer Barksdale Control Products
Product Series CSP
Family Series Barksdale Control Products Pressure Switches, CSP Series
Description Switch, Pressure, Compact
Contact Type SPST
Ambient Temperature -20-176 °F
Seal No
Protection Rating IP65
Current Rating 5 A @ 125 VAC
Connection Process: 1/4 NPT Male
Electrical Connection 18 " Leads
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs